Shop All Drain Components
Jay R. Smith Manufacturing
Neoprene, Gasket, Grease Interceptor Parts
Mfr # 8000GASKET30F
Zoro # G0699697
original price:
$69.69
13% off
new price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Neoprene
- Type Gasket
- For Use With Mfr. Model Number 8000 Series Grease Interceptors
- For Use With For Use with 8000 Series Grease Interceptors
- Size 360 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 8000GASKET30F
- Zoro # G0699697
- UPC # 727753246515
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 360 in |
Details
Item | Grease Interceptor Parts |
Material of Construction | Neoprene |
Type | Gasket |
For Use With Mfr. Model Number | 8000 Series Grease Interceptors |
For Use With | For Use with 8000 Series Grease Interceptors |
Fits Brand | Jay R. Smith MFG. Co |
Description
Grease Interceptor Parts, Fits Brand Jay R. Smith MFG. Co, For Use With Mfr. Model Number 8000 Series Grease Interceptors, Gasket, Size 360 in, Material of Construction Neoprene, For Use With For Use with 8000 Series Grease Interceptors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Reduced Pressure Zone Backflow Preventer (4ALF204A2F)
- CHICAGO FAUCET Manual, 3" to 8-3/8" Mount, Commercial 2 Hole Low Arc Service Sink Faucet (445-L12ABCP)
- ZORO SELECT 1-1/2" or 1-1/4 " Dia., Brass, Chrome/Brass Finish, -, Repair Trap (1PNP1)
- ZORO SELECT 1/2" NPT 304 SS Union Class 6000 (1000601712)
- JAY R. SMITH MANUFACTURING Cast Iron, Roof Drain, Roof Drain with Low Profile Dome (1310C)
- JAY R. SMITH MANUFACTURING Neoprene, Grease Interceptor, Cover Gasket (8050G)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET10F)
- JAY R. SMITH MANUFACTURING Neoprene, Solids Interceptor, Cover Gasket (8714GASKET)
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A06NBC/S)
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A05NBC/S)
- JONES STEPHENS P-Trap, CP Brass, 17 Gauge, 1-1/4" (P38003B)
- Jay R. Smith Manufacturing Drain Components