Shop All Drain Components
Jay R. Smith Manufacturing
Neoprene, Gasket, Grease Interceptor Parts
Mfr # 8000GASKET25F
Zoro # G0699706
$61.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Neoprene
- Type Gasket
- For Use With For Use with 8000 Series Grease Interceptors
- Fits Brand Jay R. Smith MFG. Co
- For Use With Mfr. Model Number 8000 Series Grease Interceptors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 8000GASKET25F
- Zoro # G0699706
- UPC # 727753246508
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 300 in |
Details
Item | Grease Interceptor Parts |
Material of Construction | Neoprene |
Type | Gasket |
For Use With | For Use with 8000 Series Grease Interceptors |
Fits Brand | Jay R. Smith MFG. Co |
For Use With Mfr. Model Number | 8000 Series Grease Interceptors |
Description
Grease Interceptor Parts, Fits Brand Jay R. Smith MFG. Co, For Use With Mfr. Model Number 8000 Series Grease Interceptors, Gasket, Size 300 in, Material of Construction Neoprene, For Use With For Use with 8000 Series Grease Interceptors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" x 1/2" x 1/4" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (0310519608)
- OAKBROOK COLLECTION OAK FIN 18"" TOWEL BAR (165 9860)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2254)
- RUBBERMAID COMMERCIAL Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle (FG401805A)
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A05NBC/S)
- JAY R. SMITH MANUFACTURING 6 " Dia., Elastomer, Black Finish, Floor Drain, Trap Seal (2692-06)
- JAY R. SMITH MANUFACTURING Neoprene, Solids Interceptor, Cover Gasket (8710GASKET)
- JAY R. SMITH MANUFACTURING Neoprene, Grease Interceptor, Cover Gasket (8050G)
- JAY R. SMITH MANUFACTURING Neoprene, Gasket, Grease Interceptor Parts (8000GASKET30F)
- JAY R. SMITH MANUFACTURING Cast Iron, Grate, Floor Drain (2120CIG)
- OATEY 1-1/4 in. White Plastic Sink Drain J-Bend P- Trap (HDC9650BG)
- Jay R. Smith Manufacturing Drain Components