Shop All Drain Components
Jay R. Smith Manufacturing
Neoprene, Gasket, Grease Interceptor Parts
Mfr # 8000GASKET10F
Zoro # G0699730
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Neoprene
- Type Gasket
- Fits Brand Jay R. Smith MFG. Co
- For Use With For Use with 8000 Series Grease Interceptors
- For Use With Mfr. Model Number 8000 Series Grease Interceptors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 8000GASKET10F
- Zoro # G0699730
- UPC # 727753246478
- Country of Origin United States
- Category Drain Components
Dimensions
Size | 120 in |
Details
Item | Grease Interceptor Parts |
Material of Construction | Neoprene |
Type | Gasket |
Fits Brand | Jay R. Smith MFG. Co |
For Use With | For Use with 8000 Series Grease Interceptors |
For Use With Mfr. Model Number | 8000 Series Grease Interceptors |
Description
Grease Interceptor Parts, Fits Brand Jay R. Smith MFG. Co, For Use With Mfr. Model Number 8000 Series Grease Interceptors, Gasket, Size 120 in, Material of Construction Neoprene, For Use With For Use with 8000 Series Grease Interceptors
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LINE 3/4" PVC Check Valve PK10 (101-604)
- MAYFAIR Toilet Seat Rnd Ivy Wh (34EC 000)
- ZORO SELECT Street 90 deg, 2"150,304, Thrd Heavy (4381033080)
- ZORO SELECT 1-1/2" x 3/4" Male NPT x Male NPT Steel Extra Heavy Swage Nipple (0338025653)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Round, Floor Drain (A06ER-NB)
- JAY R. SMITH MANUFACTURING 6 " Dia., Elastomer, Black Finish, Floor Drain, Trap Seal (2692-06)
- JAY R. SMITH MANUFACTURING Neoprene, Solids Interceptor, Cover Gasket (8710GASKET)
- JAY R. SMITH MANUFACTURING Nickel Bronze, Grate, Sanitary Drains (3140G-12NB)
- JAY R. SMITH MANUFACTURING Polished Bronze, Round, Floor Drain (A05ER-PB)
- JAY R. SMITH MANUFACTURING Stainless Steel, Type A, Floor Drain Cover (A06NBC/S)
- T&S BRASS Twist Waste For - Part# Bk3952 (BK3952)
- Jay R. Smith Manufacturing Drain Components