Shop All Wall Hydrants
Jay R. Smith Manufacturing
Hydrant Seat Wrench, 60 in.
Mfr # 5500SW-60
Zoro # G0699758
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Hot Rolled Steel
- Material Hot Rolled Steel
- For Use With For Use with 5500 Series Wall Hydrants
- Accessory Type Hydrant Seat Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 5500SW-60
- Zoro # G0699758
- UPC # 727753232167
- Country of Origin United States
- Category Wall Hydrants
Details
Item | Hydrant Seat Wrench |
Body Material | Hot Rolled Steel |
Material | Hot Rolled Steel |
For Use With | For Use with 5500 Series Wall Hydrants |
Accessory Type | Hydrant Seat Wrench |
Description
Hydrant Seat Wrench, Hot Rolled Steel, For Use With For Use with 5500 Series Wall Hydrants
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3" Close Black Pipe Nipple (33000)
- SLOAN Valve Efx37A Sol Valve Caddy Kit 0.5 Low Ir (3324126)
- ANVIL FNPT, Malleable Iron 90 Degree Reducing Elbow, Class 150 (0310008602)
- GRUVLOK Clamp-T , Ductile Iron, 3 x 3 x 1 in (0390171148)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5609QT and 5509QT Hydrants (5609QT-PART03)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5800 Hydrants (5810-PART03)
- JAY R. SMITH MANUFACTURING Hydrant Seat Wrench, 18 in. (5500SW-18)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5500 Wall Hydrants (5509QT-PART03)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5600 Wall Hydrants (5609-PART03)
- JAY R. SMITH MANUFACTURING Hydrant Face Nut, Brass, Silver (5609QT-PART07)
- PRIER 1/2 in. MPT in. X 1/2 in. Sweat Anti-Siphon Brass Freezeless Wall Hydrant (C-144D12)
- Jay R. Smith Manufacturing Valves