Shop All Repair Kits
Jay R. Smith Manufacturing
Hydrant Repair Kit
Mfr # HPRK-6
Zoro # G6081591
original price:
$156.36
22% off
new price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Repair Part
- Fits Brand Jay R. Smith MFG. Co
- Material of Construction Stainless Steel, Neoprene
- For Use With Hydrants After 8/84: 5525, 5526, 5625, 5626 Series
- Includes Valve Body, Key, Washers, O-Rings, Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # HPRK-6
- Zoro # G6081591
- Country of Origin Multiple
- Category Repair Kits
Details
Type | Repair Part |
Fits Brand | Jay R. Smith MFG. Co |
Material of Construction | Stainless Steel, Neoprene |
For Use With | Hydrants After 8/84: 5525, 5526, 5625, 5626 Series |
Includes | Valve Body, Key, Washers, O-Rings, Socket |
Item | Hydrant Repair Kit |
For Use With Mfr. Model Number | 5525, 5526, 5625, 5626 Series |
Description
Hydrant Repair Kit, Fits Brand Jay R. Smith MFG. Co, For Use With Mfr. Model Number 5525, 5526, 5625, 5626 Series, Includes Key, O-Rings, Socket, Valve Body, Washers, Repair Part, Material of Construction Neoprene, Stainless Steel, For Use With Hydrants After 8/84: 5525, 5526, 5625, 5626 Series
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1-1/2", Sweat, Bronze, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 400 Degrees F WSP (11/21SJY-BCM20M34-FTI-E)
- REDHAT 120V AC Brass Solenoid Valve with Manual Operator, 1/4 in Pipe Size (8344G070MO)
- B & K CAP 3/8"" COPPER (W 67006)
- BECK 1/2" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (0331016006)
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit (HPRK-41)
- JAY R. SMITH MANUFACTURING Wall Hydrant Parts Repair Kit, Material of Construction Aluminum, Brass, Delrin and Fiber, Neoprene (HPRK-7)
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit Vacuum Breaker (HPRK-7VB)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-21)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-2)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-3)
- THRIFCO PLUMBING Woodford #14 Parts Kit (4403348)
- Jay R. Smith Manufacturing Plumbing Parts & Accessories