Shop All Repair Kits
Jay R. Smith Manufacturing
Hydrant Repair Kit
Mfr # HPRK-11
Zoro # G6185821
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Repair Part
- Fits Brand Jay R. Smith MFG. Co
- Material of Construction Stainless Steel, Neoprene
- For Use With Hydrants After 8/84: 5510, 5511, 5560, 5610, 5611 Series
- For Use With Mfr. Model Number 5510, 5511, 5560, 5610, 5611 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # HPRK-11
- Zoro # G6185821
- Country of Origin Multiple
- Category Repair Kits
Details
Type | Repair Part |
Fits Brand | Jay R. Smith MFG. Co |
Material of Construction | Stainless Steel, Neoprene |
For Use With | Hydrants After 8/84: 5510, 5511, 5560, 5610, 5611 Series |
Item | V500Aa Conceal Comp |
For Use With Mfr. Model Number | 5510, 5511, 5560, 5610, 5611 Series |
Includes | Operating Screw, Seat, Key, Washers, O-Rings |
Description
Hydrant Repair Kit, Fits Brand Jay R. Smith MFG. Co, For Use With Mfr. Model Number 5510, 5511, 5560, 5610, 5611 Series, Includes Key, O-Rings, Operating Screw, Seat, Washers, Repair Part, Material of Construction Neoprene, Stainless Steel, For Use With Hydrants After 8/84: 5510, 5511, 5560, 5610, 5611 Series
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY Tee Sch80 Pvc 1-1/2 Fpt (PVC 08402 1800)
- PARKER 1/4" x 1/8" A-LOK x MNPT SS Thermocouple Connector (2MTC4N-316)
- ELKAY Push Bar Repair Kit (98537C)
- LEGEND VALVE 1/2" C X F ELBOW NL (302-283NL)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-3)
- JAY R. SMITH MANUFACTURING Wall Hydrant Parts Repair Kit, Material of Construction Aluminum, Brass, Delrin and Fiber, Neoprene (HPRK-7)
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit (HPRK-41)
- JAY R. SMITH MANUFACTURING Hydrant Repair Kit (HPRK-21)
- JAY R. SMITH MANUFACTURING Hydrant Parts Repair Kit Vacuum Breaker (HPRK-7VB)
- JAY R. SMITH MANUFACTURING Repair Kit, Cast Bronze/Steel/Rubber (2699ARK)
- SLOAN Control Stop Repair Kit, 1 In (H541ASD)
- Jay R. Smith Manufacturing Repair Kits