Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
Floor Drain Grate, Round with Square Holes, Screw-In, 3-7/8 in Overall Dia, 1/8 in Thick, Bronze
Mfr # A05PBG
Zoro # G4571831
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Bronze
- Type w/Screws
- Pipe Dia. - Drains 4 11/16 in
- Standards ASME A112.6.3
- Size 4 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # A05PBG
- Zoro # G4571831
- UPC # 727753255920
- Country of Origin Multiple
- Category Bell Traps and Drains
Dimensions
Pipe Dia. - Drains | 4 11/16 in |
Size | 4 11/16 in |
Overall Diameter | 4 3/4 in |
Overall Height | 1/8 in |
Details
Material of Construction | Bronze |
Type | w/Screws |
Item | Grate |
Standards | ASME A112.6.3 |
Connection - Drains | Screw |
Color - Drains | Bronze |
Material of Construction - Drains | Bronze |
For Use With | 2010 and 2005 Series Adjustable Strainer Head |
Includes | Screws |
Color | Bronze |
Material | Bronze |
Product Type | Grate |
Shape | Round |
Finish | Bronze |
Drain Style | Round |
ADA Compliant | No |
Load Capacity | 2,000 lb |
Grate Surface Type | Square Holes |
Installation Type | Screw-In |
For Use with Drain Type | Floor Drain |
Description
Grate, Product Type Grate, Overall Diameter 4 3/4 in, Material Bronze, Finish Bronze, Installation Type Screw-In, Color Bronze, Grate Surface Type Square Holes, Shape Round, Includes Screws, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 1/8 in, For Use with Drain Type Floor Drain, Drain Style Round, Standards ASME A112.6.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB SHOP BRASSCRAFT MP Rubb Tub Stopper (225-078)
- MOEN Aerator (143326)
- CONTROLAIR Type 700 High Flow Pressure Regulator (700-BC)
- GEBERIT Df Wc Sig8(2016) H120 90 Us (111.798.00.1)
- JAY R. SMITH MANUFACTURING 6" Pipe Dia. Cast Bronze Plug Cleanouts (4470T06)
- JAY R. SMITH MANUFACTURING 6-1/2 " Nickel Bronze Cleanouts (4810-06)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y02BA-P050)
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer (A06NB)
- JAY R. SMITH MANUFACTURING Bronze Floor Drain Grate (B05PBG)
- JAY R. SMITH MANUFACTURING 10" Pipe Dia. 3/4" H Nickel Bronze Floor Cleanout (4810-10PB)
- ZURN 2" x 3" Pipe Dia. ABS, Nickel Bronze Shower Drain (FD2254-AB2-S5)
- Jay R. Smith Manufacturing Bell Traps and Drains