Shop All Drain Strainers
Jay R. Smith Manufacturing
Floor Drain, Cast Iron, Square, 1-1/2" H
Mfr # 3410G
Zoro # G1853490
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction - Drains Galvanized Steel
- Color - Drains White
- Material of Construction cast iron
- Height (In.) 1 1/2 in
- Drain Material Acid Resistant Coated Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 3410G
- Zoro # G1853490
- UPC # 727753190641
- Country of Origin Multiple
- Category Drain Strainers
Dimensions
Height (In.) | 1 1/2 in |
Length (In.) | 7 1/2 in |
Height | 1 1/2 in |
Overall Length | 14 in |
Overall Height | 9 in |
Overall Width | 14 in |
Description
Grid, Product Type Grid, Overall Width 14 in, Overall Length 14 in, Material Cast Iron, Installation Type Drop-In, Color White, Grate Surface Type Radial, Shape Square, Includes Replacement Grate, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 9 in, For Use with Drain Type Floor Drain, Drain Style Square, Outlet Location Bottom, Resistance Properties Acid Resistant, Load Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT NSF Reinforced Clear PVC Tubing-1, 3A (ZUSA-HT-2146)
- PARKER 1/4" Compression Tube Support (P4TS3)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Reducing Elbow - 1" x 3/4" FNPT (ZUSA-PF-7005)
- AMERICAN STANDARD Single Handle 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Brushed Nickel (7075000.295)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Funnel Assembly (3591NB)
- JAY R. SMITH MANUFACTURING Sanitary Drain, 4x4-1/2 in., Nickel Bronze (3580NB)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Dome Bottom Strainer (3000DBS-2)
- JAY R. SMITH MANUFACTURING Sanitary Drain, Nickel Bronze (3590NB)
- JAY R. SMITH MANUFACTURING Drain Strainer, Cast Iron, Orange, 8" L (2110CIG)
- JAY R. SMITH MANUFACTURING Drain Strainer, Cast Iron, Orange, 11-1/2"L (2140CIG)
- WESTBRASS Post Style Large Kitchen Basket Strainer in Polished Brass (D214-01)
- Jay R. Smith Manufacturing Drain Strainers