Shop All Pipe Test Plugs
Jay R. Smith Manufacturing
Floor Cleanout, Nickel Bronze, 5-3/4 in.
Mfr # 4020NBTOP4-NS
Zoro # G0699940
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Bronze
- Type Adjustable Top
- Connection - Drains Screw
- For Use With Floor Cleanouts
- Material of Construction - Drains Nickel Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 4020NBTOP4-NS
- Zoro # G0699940
- UPC # 727753364639
- Country of Origin Multiple
- Category Pipe Test Plugs
Dimensions
Pipe Dia. (In.) | 4" |
Pipe Dia. - Drains | 4 in |
Size | 5 3/4 in |
Overall Width | 5 3/4 in |
Overall Height | 3 3/4 in |
Details
Material | Nickel Bronze |
Type | Adjustable Top |
Item | Floor Cleanout |
Connection - Drains | Screw |
For Use With | Floor Cleanouts |
Material of Construction - Drains | Nickel Bronze |
Color | Silver |
Material of Construction | Nickel Bronze |
Color - Drains | Nickel Bronze |
Includes | Screws |
Product Type | Floor Cleanout |
For Use with Drain Type | Cleanout Drain |
Shape | Round |
Finish | Nickel Bronze |
Load Capacity | 2,000 lb |
ADA Compliant | No |
Installation Type | Screw-In |
Drain Style | Round |
Resistance Properties | Corrosion Resistant |
Description
Floor Cleanout, Product Type Floor Cleanout, Overall Width 5 3/4 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Includes Screws, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 3 3/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" 45 BRONZE ELBOW NO LEAD (310-028NL)
- HOSE MASTER 1/2" Dia x 24" L 321 SS Flexible Metal Hose (G050SHXJ240)
- KOHLER Lavatory Grid Drain With Overflow (7129-A-CP)
- CHARLOTTE PIPE AND FOUNDRY Threaded Schedule 40 DWV 3/4 in. MIP PVC Plug (PVC 02113 0800HA)
- JAY R. SMITH MANUFACTURING Cleanouts, Floor Access Cover, 8-1/2 in. (4810-08)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3 in. H, Inside Caulk (4890C03PB)
- SHAW PLUGS Expansion Plug, T-Handle, 1-3/4 In, Type: Turn-Tite (52404)
- SHAW PLUGS Mech Exp Plug, Wing-Nut, 1/2In (72096)
- OATEY Cherne 275088 8"- 12" Test-Ball Plug 11 PSI, 25 FT (275088)
- ZURN Countersunk Cleanout Plug, 2" (CO2490-PV2)
- Jay R. Smith Manufacturing Plumbing Accessories