Shop All Pipe Test Plugs
Jay R. Smith Manufacturing
Cleanouts, Floor Access Cover, 8-1/2 in.
Mfr # 4810-08
Zoro # G6176116
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nickel Bronze
- Type Floor Access Cover
- Color - Drains Nickel Bronze
- Standards ASME A112.36.2M
- Material of Construction Nickel Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 4810-08
- Zoro # G6176116
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Overall Diameter | 9 1/2 in |
Pipe Dia. (In.) | 8" |
Length (In.) | 8-1/2" |
Overall Dia. (In.) | 8-1/2 |
Height (In.) | 3/4 in |
Height | 3/4 in |
Overall Height | 3/4 in |
Description
Floor Cleanout, Product Type Floor Cleanout, Overall Diameter 9 1/2 in, Material Nickel Bronze, Finish Duco Coated, Installation Type Screw-In, Color Tan, Grate Surface Type Not Applicable, Shape Round, Includes Frame with Anchor Lugs, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 3/4 in, For Use with Drain Type Cleanout Drain, Drain Style Round, Standards ASME A112.36.2M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Corner Basket, 9 In W, Brass, Polished (05-1086M)
- ARMACELL 2-1/8" Id X 1/2" Armaflex Pipe Insul. 60/Ctn (APT21812)
- DIXON Legris by Push-In Elbow, 1/4 x 3/8 in Nominal, FNPT x Tube, 290 psi Pressure, Brass/Nylon, Domestic (30096014)
- GERBER Cold Stem and Bonnet, Compression, 1-3/4" x 1", Brass (0098689)
- JAY R. SMITH MANUFACTURING Floor Cleanout, Nickel Bronze, 5-3/4 in. (4020NBTOP4-NS)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3/4 in. H, Round (4810-10)
- JAY R. SMITH MANUFACTURING Floor Cleanout, 3 in. H, Inside Caulk (4890C03PB)
- OATEY Cleanout Plug, 3.5 In, Brass (42373)
- CHERNE Pipe Plug, Mechanical, Size 2 In (271527)
- CHERNE Pipe Plug, Mechanical, 2 In, Natural Rubber (271208)
- CHERNE Pipe Plug, Mechancial, 2 In (270168)
- Jay R. Smith Manufacturing Pipe Test Plugs