Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
Cast Iron, Polyethylene Roof Drain Dome
Mfr # 1330CID
Zoro # G4610392
product price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Iron, Polyethylene
- Type Roof Drains
- Grid Material Cast Iron
- Height (In.) 9-3/4"
- Length (In.) 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 1330CID
- Zoro # G4610392
- UPC # 727753000643
- Country of Origin Multiple
- Category Bell Traps and Drains
Dimensions
Height (In.) | 9-3/4" |
Length (In.) | 8-1/2" |
Size | 6 11/16 in |
Overall Diameter | 6 5/8 in |
Overall Height | 4 in |
Description
Dome Strainer, Product Type Dome Strainer, Overall Diameter 6 5/8 in, Material Nickel Bronze, Finish Duco Coated, Installation Type Flanged, Color Yellow, Grate Surface Type Slotted, Shape Round, Includes Replacement Dome, Load Capacity Not Applicable, ADA Compliant No, Overall Height 4 in, For Use with Drain Type Roof Drain, Drain Style Round, Standards ASME A112.6.4, Outlet Location Bottom, Resistance Properties Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Elbow, 90 Degrees, Socket x Socket, 3 in Pipe Size (806-030)
- MILWAUKEE VALVE Globe Valve, Class 300, 1-1/4 In. (572 1 1/4)
- VIEGA Tee (80580)
- ZORO SELECT Elbow, 45 deg, 3/8", 150,316, Thrd Heavy (4381034620)
- JAY R. SMITH MANUFACTURING 4" x 2" Pipe Nickel Bronze Cleanout Cover (4020C04NB-NS)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y04BA-P050)
- JAY R. SMITH MANUFACTURING 4" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-04)
- JAY R. SMITH MANUFACTURING Nickel Bronze Cleanout Cover (4020C03NB)
- JAY R. SMITH MANUFACTURING Cast Iron Floor Drain Grid (3420G-13)
- JAY R. SMITH MANUFACTURING 4-1/2 " Nickel Bronze Cleanouts (4810-04)
- ZURN 4" Pipe Dia. ABS, Cast Iron Roof Drain (RD2120-AB4)
- Jay R. Smith Manufacturing Bell Traps and Drains