Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
Aluminum Roof Drain Dome
Mfr # 1010AD
Zoro # G4551416
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Aluminum
- Type Roof Drains
- Height (In.) 5 1/4 in
- Size 11 1/8 in
- Material of Construction - Drains Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 1010AD
- Zoro # G4551416
- UPC # 727753023161
- Country of Origin Multiple
- Category Bell Traps and Drains
Dimensions
Height (In.) | 5 1/4 in |
Size | 11 1/8 in |
Width | 16 in |
Overall Diameter | 11 1/8 in |
Height | 5 1/4 in |
Overall Height | 5 1/4 in |
Details
Material of Construction | Aluminum |
Type | Roof Drains |
Material of Construction - Drains | Aluminum |
Connection - Drains | Clamp |
Standards | ASME A112.6.4 |
Color - Drains | Silver |
For Use With | 1010 Series Roof Drain |
Item | Dome Strainer |
Color | Silver |
Material | Aluminum |
Includes | Replacement Dome |
Product Type | Dome Strainer |
Drain Style | Round |
For Use with Drain Type | Roof Drain |
ADA Compliant | No |
Grate Surface Type | Slotted |
Shape | Round |
Installation Type | Flanged |
Description
Dome Strainer, Product Type Dome Strainer, Overall Diameter 11 1/8 in, Material Aluminum, Installation Type Flanged, Color Silver, Grate Surface Type Slotted, Shape Round, Includes Replacement Dome, Load Capacity Not Applicable, ADA Compliant No, Overall Height 5 1/4 in, For Use with Drain Type Roof Drain, Drain Style Round, Standards ASME A112.6.4, Outlet Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLESS CO BlueSeal Urinal Sealing Liquid, Case of 12 (1114)
- JOMAR VALVE Brass Ball Valve, NPT, 1/2" latch lock (JF-100T-LH)
- DAWN Dawn SDB040206 Shower Drain Base; Grey (SDB040206)
- ZORO SELECT Tee, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (TEE150)
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Cast Iron Roof Drain Dome (1310CID)
- JAY R. SMITH MANUFACTURING 6" Pipe Dia., 3/4" H Nickel Bronze Floor Cleanout (4810-06PB)
- JAY R. SMITH MANUFACTURING Roof Drain, Round, Cast Iron (1010CIG)
- JAY R. SMITH MANUFACTURING 3-3/4" Pipe Dia. Nickel Bronze Adjustable Floor Drain Strainer (B05NB)
- JAY R. SMITH MANUFACTURING Floor Drain Grate, Round with Square Holes, Screw-In, 3-7/8 in Overall Dia, 1/8 in Thick, Bronze (A05PBG)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 6 " W, 12 " L (2810CIG)
- ZURN 11-7/16 " PVC and Cast Iron Drain (FD2350-PV4)
- Jay R. Smith Manufacturing Bell Traps and Drains