Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
9 " cast iron Floor Drain Body
Mfr # 2005Y02BA-P050
Zoro # G3608814
product price: $45.35
/ea
$45.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Commercial with Flashing Collar
- Color/Finish Yellow Duco Paint
- Pipe Dia. (In.) 2"
- Height (In.) 4
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 2005Y02BA-P050
- Zoro # G3608814
- UPC # 727753000209
- Country of Origin Multiple
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 2" |
Height (In.) | 4 |
Overall Dia. (In.) | 9 |
Overall Diameter | 9 in |
Height - Drains | 4 in |
Pipe Dia. - Drains | 2 in |
Overall Height | 4 1/2 in |
Body Height | 4 in |
Pipe Outside Diameter | 2 in |
Body Diameter | 9 in |
Nominal Pipe Size | 2 in |
Details
Description
Floor Drain, Standards ASME A112.6.3, Includes Strainer Yes, Includes Grate No, Nominal Pipe Size 2 in, Pipe Outside Diameter 2 in, Strainer Material Nickel Bronze, Drain Material Cast Iron, Includes Trap Primer Connection, Connection Type No Hub, Ligature Resistant No, Body Height 4 in, Product Type Floor Drain, Drain Style Round, Grate Material Cast Iron, Grate Color Tan, Overall Diameter 9 in, Body Diameter 9 in, Overall Height 4 1/2 in, Grate Finish No Grate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Dryseal Pipe Fitting, FNPT, 3/4" Pipe Size (207P-12)
- TYGON PEX Tubing, Clear, 1/4 in, 25 psi, 50 ft (AJK00017)
- K-FLEX USA 3-1/2" x 1-1/8" Elastomeric Elbow Pipe Fitting Insulation, 1/2" Wall (801-LRE-048348)
- ZORO SELECT Contractor Bag, 1/2"W, 1"ID, PK25 (672457B)
- JAY R. SMITH MANUFACTURING Nickel Bronze Replacement Grate with Screws (B08NBG)
- JAY R. SMITH MANUFACTURING 4" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-04)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 6 " W, 12 " L (2810CIG)
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer (A05NB)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y03BA-P050)
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Polyethylene Roof Drain Dome (1310D)
- ZURN PVC, Stainless Steel Mop Basin, Height (In.): 10" (Z1996-24-AW)
- Jay R. Smith Manufacturing Bell Traps and Drains