Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
5 " Nickel Bronze Adjustable Floor Drain Strainer
Mfr # A06NB
Zoro # G3643622
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Round Commercial
- Color/Finish Silver/Polished Nickel
- Pipe Dia. (In.) 3-3/4"
- Grid Material Nickel Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # A06NB
- Zoro # G3643622
- UPC # 727753255982
- Country of Origin Multiple
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3-3/4" |
Height (In.) | 2 1/16 in |
Pipe Dia. - Drains | 3 3/4 in |
Overall Dia. (In.) | 5 |
Overall Diameter | 6 in |
Overall Height | 2 in |
Description
Grate, Product Type Grate, Overall Diameter 6 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Square Holes, Shape Round, Includes Screws, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 2 in, For Use with Drain Type Floor Drain, Drain Style Round, Load Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 3/4" NOM C x FTG Copper Tee (6112 3/4)
- DELTA Collins Single Handle Kitchen Faucet with Spray (441-SS-DST)
- DELTA Tub Spout, Pull-Up Diverter (RP72565)
- ZURN LC-FN - LC Modular Polished Nickel Bronze Funnel (LC-FN)
- JAY R. SMITH MANUFACTURING 6" Pipe Dia., 3/4" H Nickel Bronze Floor Cleanout (4810-06PB)
- JAY R. SMITH MANUFACTURING 7-9/16 " Bronze Floor Drain Grate (A08PBG)
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-03)
- JAY R. SMITH MANUFACTURING 6" Pipe Dia. Cast Bronze Plug Cleanouts (4470T06)
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-02)
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Polyethylene Roof Drain Dome (1310D)
- ZURN 2" Pipe Dia. Stainless Steel Shower Drain (ZS880-12)
- Jay R. Smith Manufacturing Bell Traps and Drains