Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
5-9/16" Nickel Bronze Floor Drain Grate
Mfr # B06NBG
Zoro # G3644191
original price:
$90.52
6% off
new price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Square Commercial
- Color/Finish Silver/Polished Nickel
- Grid Material Nickel Bronze
- Height (In.) 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # B06NBG
- Zoro # G3644191
- UPC # 727753257467
- Country of Origin Multiple
- Category Bell Traps and Drains
Dimensions
Height (In.) | 3/16 in |
Length (In.) | 5 9/16 in |
Height | 3/16 in |
Overall Width | 5 5/8 in |
Overall Height | 1/2 in |
Overall Length | 5 5/8 in |
Description
Grate, Product Type Grate, Overall Width 5 5/8 in, Overall Length 5 5/8 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Square Holes, Shape Square, Includes Screws, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 1/2 in, For Use with Drain Type Floor Drain, Drain Style Square, Load Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 0.745 in. ID, 7/8 in. OD, Aluminum (4NTE9)
- ELDON JAMES 3/16" Barbed x 1/8" MNPT 90 Degree Elbow PK 10 (L2-3WP)
- DELTA Aerator, Removal Wrench (RP52217)
- BOSCH Point-of-Use Water Heater, Wall Mount, 120V AC, 2.7 gal, 1,440 W, Single Phase, 10.25 in H (ES2.5)
- JAY R. SMITH MANUFACTURING 3-3/4" Pipe Dia. Nickel Bronze Adjustable Floor Drain Strainer (B06NB)
- JAY R. SMITH MANUFACTURING 6" Pipe Dia., 3/4" H Nickel Bronze Floor Cleanout (4810-06PB)
- JAY R. SMITH MANUFACTURING Cast Iron Floor Drain Grid (3420G-13)
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer (A05NB)
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Cast-iron Sanitary Floor Drain (3140Y03)
- JAY R. SMITH MANUFACTURING 11-1/8 " cast iron Roof Drain Dome (1010CID)
- SIOUX CHIEF DRAIN BELL TRAP PVC 6X6"" (866-2PPK)
- Jay R. Smith Manufacturing Bell Traps and Drains