Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
5-19/32 " Nickel Bronze Floor Drain Grate
Mfr # A06NBG
Zoro # G3687092
original price:
$97.39
12% off
new price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Round Commercial
- Color/Finish Silver/Polished Nickel
- Grid Material Nickel Bronze
- Height (In.) 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # A06NBG
- Zoro # G3687092
- Country of Origin Multiple
- Category Bell Traps and Drains
Dimensions
Height (In.) | 5/32 in |
Length (In.) | 6" |
Overall Dia. (In.) | 5-19/32 |
Overall Diameter | 5 5/8 in |
Height | 5/32 in |
Overall Height | 1/4 in |
Description
Grate, Product Type Grate, Overall Diameter 5 5/8 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Square Holes, Shape Round, Includes Screws, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 1/4 in, For Use with Drain Type Floor Drain, Drain Style Round, Ligature Resistant No, Load Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND CRYSTAL Water Softener, Sodium Chloride, 50lb. (6141550)
- AMERICAN STANDARD Escutcheon Cadet Wall Mt Bath (013275-0020A)
- DELTA Delta Gasket, 2H Bar/Prep (RP73814)
- ZORO SELECT Ball Valve, Full, 1" Size, 1000 psi, 3-Way (06Q051N04010)
- JAY R. SMITH MANUFACTURING Roof Drain Dome Strainer, 11-1/8 in Overall Dia, 5-1/4 in Overall Ht, Round, Plastic, Black (1010D)
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Polyethylene Roof Drain Dome (1310D)
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Cast-iron Sanitary Floor Drain (3140Y03)
- JAY R. SMITH MANUFACTURING Bronze Floor Drain Grate (A07PBG)
- JAY R. SMITH MANUFACTURING 5-9/16" Nickel Bronze Floor Drain Grate (B06NBG)
- JAY R. SMITH MANUFACTURING Cast Iron, Polyethylene Roof Drain Dome (1330CID)
- ZURN 3" - 4" Pipe Dia. PVC, Stainless Steel Round Floor Drain (EZ-PV3-SS)
- Jay R. Smith Manufacturing Bell Traps and Drains