Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
4" Pipe Dia. Cast Bronze Plug Cleanouts
Mfr # 4470T04
Zoro # G0699916
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Cast Bronze Plug
- Type Round
- Color/Finish Cast Bronze
- Pipe Dia. (In.) 4"
- For Use With Floor Cleanouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 4470T04
- Zoro # G0699916
- UPC # 727753226296
- Country of Origin United States
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 4" |
Pipe Dia. - Drains | 4 in |
Overall Diameter | 4 in |
Overall Height | 1 in |
Details
Material of Construction | Cast Bronze Plug |
Type | Round |
Color/Finish | Cast Bronze |
For Use With | Floor Cleanouts |
Item | Floor Cleanout |
Color - Drains | Bronze |
Connection - Drains | MNPT |
Material of Construction - Drains | Cast Bronze |
Includes | Plug |
Material | Cast Bronze |
Color | Bronze |
Product Type | Floor Cleanout |
Installation Type | Screw-In |
Drain Style | Round |
ADA Compliant | No |
Shape | Round |
Finish | Cast Bronze |
For Use with Drain Type | Cleanout Drain |
Description
Floor Cleanout, Product Type Floor Cleanout, Overall Diameter 4 in, Material Cast Bronze, Finish Cast Bronze, Installation Type Screw-In, Color Bronze, Grate Surface Type Not Applicable, Shape Round, Includes Plug, Load Capacity Not Applicable, ADA Compliant No, Overall Height 1 in, For Use with Drain Type Cleanout Drain, Drain Style Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress tee, 1" x 1" x 3/4" (79765)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 12 (793LV7)
- Z-MAT Black Mini-Diamond Studded Top Mat, Urinal, Z-Mat, PK6 2 ft. W x 3 ft. L, 5/8" (15255)
- NORTH STAR Water Softener, 1" Pipe, Two Tank, 47" W (PA131S)
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer (A05NB)
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer (A06NB)
- JAY R. SMITH MANUFACTURING 3-3/4" Pipe Dia. Nickel Bronze Adjustable Floor Drain Strainer (B05NB)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y03BA-P050)
- JAY R. SMITH MANUFACTURING Nickel Bronze Cleanout Cover (4020C03NB)
- JAY R. SMITH MANUFACTURING Cast Iron Floor Drain Grid (3420G-12)
- JAY R. SMITH MANUFACTURING 4-11/16 " Nickel Bronze Floor Drain Grate (A05NBG)
- Jay R. Smith Manufacturing Bell Traps and Drains