Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
4-5/8" Nickel Bronze Floor Drain Grate
Mfr # B05NBG
Zoro # G3675445
product price: $52.35
/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Nickel Bronze
- Type Square Commercial
- Color/Finish Silver/Polished Nickel
- Grid Material Nickel Bronze
- Height (In.) 5/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # B05NBG
- Zoro # G3675445
- UPC # 727753257320
- Country of Origin Multiple
- Category Bell Traps and Drains
Dimensions
Height (In.) | 5/32 in |
Length (In.) | 4 5/8 in |
Height | 5/32 in |
Overall Length | 4 5/8 in |
Overall Width | 4 5/8 in |
Overall Height | 1/8 in |
Description
Grate, Product Type Grate, Overall Width 4 5/8 in, Overall Length 4 5/8 in, Material Nickel Bronze, Finish Nickel Bronze, Installation Type Screw-In, Color Silver, Grate Surface Type Square Holes, Shape Square, Includes Screws, Load Capacity 2,000 lb, ADA Compliant No, Overall Height 1/8 in, For Use with Drain Type Floor Drain, Drain Style Square, Load Class A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Ice Machine System, 4.2 gpm (AP2-P)
- MEC Acme Adapter Fitting 1-3/4 in. Male Acme x 1/4 in. FNPT (ME210)
- KOHLER Triton Bowe Service Sink Faucet (838T80-4A-CP)
- JOHN GUEST 90 Stem Elbow, 1/2 In.CTS, PEX, White (PEI222020)
- JAY R. SMITH MANUFACTURING Floor Drain Grate, Round with Square Holes, Screw-In, 3-7/8 in Overall Dia, 1/8 in Thick, Bronze (A05PBG)
- JAY R. SMITH MANUFACTURING 4-1/2 " Nickel Bronze Cleanouts (4810-04)
- JAY R. SMITH MANUFACTURING Polyethylene Roof Drain Dome (1330D)
- JAY R. SMITH MANUFACTURING Nickel Bronze Floor Drain Grate (B07NBG)
- JAY R. SMITH MANUFACTURING 6" Pipe Dia., 3/4" H Nickel Bronze Floor Cleanout (4810-06PB)
- JAY R. SMITH MANUFACTURING 4" x 2" Pipe Nickel Bronze Cleanout Cover (4020C04NB-NS)
- SIOUX CHIEF Floor Drain Strainer Pvc (866-3S)
- Jay R. Smith Manufacturing Bell Traps and Drains