Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
3-1/2" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal
Mfr # 2692-0350
Zoro # G4604476
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Elastomeric
- Type Floor
- Pipe Dia. (In.) 3-1/2"
- Height (In.) 2.66"
- For Use With Floor Drains
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 2692-0350
- Zoro # G4604476
- UPC # 727753400641
- Country of Origin China
- Category Bell Traps and Drains
Dimensions
Pipe Dia. (In.) | 3-1/2" |
Height (In.) | 2.66" |
Pipe Dia. - Drains | 3 1/2 in |
Size | 3 1/2 in |
Overall Diameter | 3 1/2 in |
Fits Pipe Size | 1/4 in |
Overall Length | 3 1/2 in |
Fits Drain Size | 3 1/2 in |
Overall Width | 3 1/2 in |
Overall Height | 2 5/8 in |
Description
Stink Stopper Quad Close Trap Seal, Overall Diameter 3 1/2 in, Overall Width 3 1/2 in, Shape Round, Product Type Stink Stopper Quad Close Trap Seal, Includes Quad Close(R) Trap Seal, Standards ASSE 1072-2007, Finish Unfinished, Application Floor Drain, Overall Length 3 1/2 in, Material Rubber, Color Black, Flow Rate 51 gpm, Overall Height 2 5/8 in, Ligature Resistant No, Fits Pipe Size 1/4 in, Thread Size Not Applicable, Fits Drain Size 3 1/2 in, Connection Type Push-In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Pull Handle, 6 in. Hole Centers, Aluminum, Clear Anodized, 3/4 in. Projection Single Pack (659-1049)
- ZORO SELECT FNPT x MNPT, Malleable Iron Hex Bushing, Class 150 (5P519)
- SMITH-COOPER 1/2" MNPT x 30" TBE Brass Pipe Nipple Sch 40 (4385011420)
- ZORO SELECT 1-1/2" FNPT 316 SS Coupling (60FC111N112)
- JAY R. SMITH MANUFACTURING Trench Drain Grate, 12 " W, 12 " L (2710G)
- JAY R. SMITH MANUFACTURING Roof Drain, Round, Cast Iron (1010CIG)
- JAY R. SMITH MANUFACTURING Polyethylene Roof Drain Dome (1330D)
- JAY R. SMITH MANUFACTURING 4" x 2" Pipe Nickel Bronze Cleanout Cover (4020C04NB-NS)
- JAY R. SMITH MANUFACTURING 6" Pipe Dia. Cast Bronze Plug Cleanouts (4470T06)
- JAY R. SMITH MANUFACTURING 7-1/4 " stainless steel Cleanouts (4715-07SS)
- JAY R. SMITH MANUFACTURING 4-1/2 " Nickel Bronze Cleanouts (4810-04)
- Jay R. Smith Manufacturing Bell Traps and Drains