Shop All Bell Traps and Drains
Jay R. Smith Manufacturing
11-1/8 " cast iron Roof Drain Dome
Mfr # 1010CID
Zoro # G3704084
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction cast iron
- Type Roof Drains
- Color/Finish Yellow Duco Paint
- Height (In.) 5 1/4 in
- Connection Twist Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jay R. Smith Manufacturing
- MFR # 1010CID
- Zoro # G3704084
- UPC # 727753000384
- Country of Origin Multiple
- Category Bell Traps and Drains
Dimensions
Height (In.) | 5 1/4 in |
Overall Dia. (In.) | 11-1/8 |
Overall Diameter | 11 1/8 in |
Height | 5 1/4 in |
Overall Height | 5 1/4 in |
Description
Dome Strainer, Product Type Dome Strainer, Overall Diameter 11 1/8 in, Material Cast Iron, Finish Duco Coated, Installation Type Flanged, Color Yellow, Grate Surface Type Slotted, Shape Round, Includes Replacement Dome, Load Capacity Not Applicable, ADA Compliant No, Overall Height 5 1/4 in, For Use with Drain Type Roof Drain, Drain Style Round, Outlet Location Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Strut Mount Cushion Clamp, 4-1/8" OD Tube, 304SS (100412-4-565)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB531)
- NDS Valve Box, Round, 11-5/8in.Hx12-7/8in.W (111BC)
- KOHLER Elongated 1.28 GPF Chair Height Toilet (3999-7)
- JAY R. SMITH MANUFACTURING 6" Pipe Dia. Cast Bronze Plug Cleanouts (4470T06)
- JAY R. SMITH MANUFACTURING 4-11/16 " Nickel Bronze Floor Drain Grate (A05NBG)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y02BA-P050)
- JAY R. SMITH MANUFACTURING 8" Pipe Dia. Nickel Bronze Floor Cleanout (4810-08PB)
- JAY R. SMITH MANUFACTURING Floor Drain Grate, Round with Square Holes, Screw-In, 3-7/8 in Overall Dia, 1/8 in Thick, Bronze (A05PBG)
- JAY R. SMITH MANUFACTURING 9 " cast iron Floor Drain Body (2005Y04BA-P050)
- SIOUX CHIEF Bell Trap PVC 4-9/16 In. Floor Strainer (866-2S)
- Jay R. Smith Manufacturing Bell Traps and Drains