Shop All Coffee and Tea
Java One
Coffee Pods, French Vanilla, PK14
Mfr # 70406
Zoro # G6244239
product price: $8.19
/pk 14, $0.59/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Pod
- Beverage Flavor French Vanilla
- Coffee Roast/Tea Type Medium
- Caffeine Type Caffeinated
- Net Weight 0.433 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Java One
- MFR # 70406
- Zoro # G6244239
- UPC # 766047704003
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Cup Pod |
Details
Item | Coffee |
Beverage Package & Style | Pod |
Beverage Flavor | French Vanilla |
Coffee Roast/Tea Type | Medium |
Caffeine Type | Caffeinated |
Net Weight | 0.433 lbs |
Beverage Format | Coffee |
For Use With | Single Cup Brewers |
Product Type | Coffee |
Sub-Brand | Keurig |
Description
Coffee, Beverage Package Style Pod, Coffee Roast/Tea Type Medium, Sub-Brand Keurig, Beverage Flavor French Vanilla, Product Type Coffee, Caffeine Type Caffeinated, Beverage Format Ground, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWTEX ZetexPlus Brazing Pad, PK5 (2200015-21001)
- PITCO Dial 2-1/4 D, Off-550-200 (60159801-C)
- ACCUREX Wheel, Plastic, 7.61X3.875, .5, Cw, Di, P (335304)
- EDLUND Pad, Foot Edl/Wsc-10 (P051)
- JAVA ONE Coffee Pods, House Blend, Single Cup, PK14 (40306)
- JAVA ONE Coffee Pods, Colombian Supremo, PK14 (30206)
- JAVA ONE Coffee Pod, Sumatra Mandheling, PK14 (60006)
- JAVA ONE Coffee Pods, Colombian Decaf, Single Cup, Pods, 14PK (JTC30216)
- JAVA ONE Coffee Pods, French Roast, Single Cup, PK14 (30806)
- JAVA ONE CoffeePods, HazelnutCreme, Single Cup, PK14 (70506)
- BUNN 100PK Coff Filter (BCF100-B)
- Java One Beverages