Shop All Coffee and Tea
Java One
Coffee Pods, Colombian Decaf, Single Cup, Pods, 14PK
Mfr # JTC30216
Zoro # G403445955
product price: $7.99
/pk 14, $0.57/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beverage Package & Style Pod
- Beverage Flavor Colombian Decaf
- Size Single Cup Pod
- For Use With Single Cup Brewers
- Net Weight 0.438 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Java One
- MFR # JTC30216
- Zoro # G403445955
- UPC # 766047302100
- Country of Origin United States
- Category Coffee and Tea
Dimensions
Size | Single Cup Pod |
Details
Item | Decaffeinated Coffee |
Beverage Package & Style | Pod |
Beverage Flavor | Colombian Decaf |
For Use With | Single Cup Brewers |
Net Weight | 0.438 lbs |
Beverage Format | Decaffeinated Coffee |
Capacity | 0.3 oz |
Description
Have a delicious cup of coffee. The premeasured pods allow for quick and easy, single serving brewing.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMANA Limit, High (110F) (53001817)
- BOARDWALK Round Aluminum To-Go Container Lids, Dome Lid, 7 in., Clear, Plastic, 500PK (BWKROUND7CLID)
- FRENCHS French's Original Potato Sticks 16 oz. Bag, PK12 (83630)
- READY HOT Instant Hot Water Dispenser with Brushed Nickel Dual Lever Faucet and Digital Display (41-RH-300-F560-BN)
- JAVA ONE CoffeePods, HazelnutCreme, Single Cup, PK14 (70506)
- JAVA ONE Coffee Pods, House Blend, Single Cup, PK14 (40306)
- JAVA ONE Coffee Pods, Colombian Supremo, PK14 (30206)
- JAVA ONE Coffee Pods, French Vanilla, PK14 (70406)
- JAVA ONE Coffee Pods, Breakfast Blend, PK14 (30106)
- JAVA ONE Coffee Pod, Sumatra Mandheling, PK14 (60006)
- VICTOR ALLEN Victor Allen's Coffee Hawaiian Blend, Medium Roast, 80 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (formerly Kona Blend) (FG014610RV)
- Java One Coffee and Tea