Shop All LED Troffers
Jasco
Jasco Products 218422 12 in. LED Light Fixture; White
Mfr # 218422
Zoro # G504045221
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jasco
- MFR # 218422
- Zoro # G504045221
- UPC # 30878269346
- Country of Origin China
- Category LED Troffers
Description
Lighting is a unique and we provide the work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. Our lighting decor provides the fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light decor products will be more comfortable for dining room, living room and home decor.
Features- Under cabinet LED light fixture
- High/off/low/off switch
- Linkable up to 20 fixtures
- No bulbs to replace
- In wall dimmer compatible
- over 50,000 hours of LED life
- Mounting hardware included
- Not included
- Color: White
- Size: 12"
- Weight: 1.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania F18t12/350bl/700/ph replacement light bulb lamp (F18T12/350BL/700/PH OSRAM SYLVANIA)
- NUVO 1 Light 7 in. Vanity Diamond in. U in. Channel Glass White (SF76-273)
- CURRENT GE13W Day BR40 FLD Bulb (35316)
- ILC Replacement for High END Systems Trackspot replacement light bulb lamp (TRACKSPOT HIGH END SYSTEMS)
- JASCO Jasco Products 218432 25434 2Pk Wht Led Puck Light (218432)
- STRAITS Triline-2x4, 3 Lamp Tube Ready Fixture (13071898)
- LITHONIA LIGHTING LED Recessed Troffer, 108 Lumens Per Watt (2BLT2 33L ADP LP835)
- ALSET 2 x 2 LED recessed troffer 35K CCT 3609 lumens at 36 watts (51013)
- WESTGATE WAE-4FT-30K-DLED ECONOMY WRAP-AROUND FIXTURES (WAE-4FT-30K-D)
- LITHONIA LIGHTING LED Parabolic Kit, 4000K, 2x4 (2VTL4R 48L ADP EZ1 LP840)
- LIVEX LIGHTING North Port 3 Light Black Chandelier (4253-04)
- Jasco LED Troffers