Shop All Straight Flute Taps
Jarvis
Pipe Tap, 1-11, 1/2 in. NPTF 5FL
Mfr # R127796LX
Zoro # G4517917
product price: $83.85
/ea
Sold in multiples of 3 for $251.55
Free Shipping & Returns
$251.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Flutes 4
- Tap Style Straight Flute (Hand)
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarvis
- MFR # R127796LX
- Zoro # G4517917
- Country of Origin United States
- Category Straight Flute Taps
Details
Item | Straight Flute Hand Tap |
Number of Flutes | 4 |
Tap Style | Straight Flute (Hand) |
Thread Direction | Right Hand |
Description
Pipe Tap, 1-11, 1/2 In. NPTF 5FL, Right Hand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 48-89-2774 3/8" x 12" Aircraft Length Black Oxide Drill Bit (48-89-2774)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 11/16" x 3" (HMY.11/16)
- ECONOLINE Trap Door Gasket (410546)
- MILWAUKEE TOOL M18 FORCE LOGIC 6 Ton Linear Utility Crimper Kit with D3 Grooves and Fixed O Die Jaw (2978-22O)
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- MILWAUKEE TOOL Straight Flute Taper Tap (49-57-5189)
- IRWIN Tap Carded 10X32Nf (8031)
- WESTWARD Straight Flute Tap, 4 Flutes, UNC (CCT1060-7)
- OSG Straight Flute Hand Tap, 7/8"-20, Bottoming, 6 Flutes, UNEF (1682200)
- CARRAND Hardwood Handle W/ Threaded/Taper Tip, 72" (CRD93502)
- YMW TAPS Hand Tap, HSS, TIN, D3 M2.6 x 0.45, Tap Material: High Speed Steel (TS2.6F3NEB5-TIN)
- Jarvis Taps