Shop All Cantilever Racks & Components
Jarke
Starter Cantilever Rack, 2 Sides, 7 ft. H
Mfr # QT501D72
Zoro # G2138580
product price: $1,685.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,685.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 500 lb
- Shelving Type Starter
- Overall Height 84 in
- Number of Arms 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # QT501D72
- Zoro # G2138580
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 84 in |
Overall Width | 77 5/8 in |
Overall Depth | 34 in |
Arm Length | 14 in |
Base Length | 34 in |
Lip Height | 1 1/2 in |
Rack Size Depth | 56" |
Rack Size Width | 34" |
Height | 7 ft. |
Brace Length | 70" |
Center Brace Length | 72 in |
Width | 34" |
Depth | 56" |
Rack Depth | 34 in |
Arm Lip Height | 1 1/2 in |
Description
Cantilever Rack, Overall Depth 34 in, Overall Height 84 in, Overall Width 77 5/8 in, Load Capacity per Level 500 lb, Whole Unit Load Capacity 14,000 lb, Arm Gauge 14 ga, Arm Length 14 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 28, Number of Usable Sides 2, Rack Configuration Starter, Rack Depth 34 in, Base Length 34 in, Center Brace Length 72 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 1-1/2 in Centers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 T-Slotted Extrusion, 10S, 6 LX1 In H (2565)
- DURHAM MFG Durham Dividers 120-95 For Compartment Boxes - Fits Box 119-95, Price for pack of 9 (120-95)
- KNAPE & VOGT Bracket Shelf Dec Stl 12In Wht (215SPWH12)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 8 in H, 11 5/8 in L, Clear (QSB809CL)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- GLOBAL INDUSTRIAL Chrome Cantilever Shelf, 12x36 (CS1236C)
- Jarke Cantilever Racks & Components