Shop All Cantilever Racks & Components
Jarke
Starter Cantilever Rack, 2 Sides, 12 ft. H
Mfr # DC-12J
Zoro # G2169058
Item requires special delivery charges. A $860.00 per item surcharge will be applied.
$5,619.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 1,000 lb
- Overall Height 12 ft
- Shelving Type Starter
- Number of Arms 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # DC-12J
- Zoro # G2169058
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 12 ft |
Overall Width | 74 3/4 in |
Overall Depth | 105 1/2 in |
Arm Length | 48 in |
Lip Height | 1 1/2 in |
Rack Size Width | 106" |
Rack Size Depth | 56" |
Height | 12 ft. |
Brace Length | 70" |
Center Brace Length | 68 in |
Base Length | 105 1/2 in |
Arm Lip Height | 1 1/2 in |
Rack Depth | 105 1/2 in |
Description
Cantilever Rack, Overall Depth 105 1/2 in, Overall Height 12 ft, Overall Width 74 3/4 in, Load Capacity per Level 1,000 lb, Whole Unit Load Capacity 9,690 lb, Arm Gauge 10 ga, Arm Length 48 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 32, Number of Usable Sides 2, Rack Configuration Starter, Rack Depth 105 1/2 in, Base Length 105 1/2 in, Center Brace Length 68 in, Column Gauge 10 ga, Heavy-Duty, Enamel, Arms Adjustable on 3 in Centers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Double Rivet Support, 15 In (VDRS-1516)
- ULTRATECH Open Head Overpack Drum, Polypropylene, 30 gal, Unlined, Yellow (0585)
- AZAR DISPLAYS Trifold Brochure Holder. Inside Dimension: 4.125''W, 50PK (252012-50PK)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 12 in D x 19 1/4 in H x 33 3/4 in W, 4 Shelves, Red (357-17-S1156)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- Jarke Cantilever Racks & Components