Shop All Cantilever Racks & Components
Jarke
Starter Cantilever Rack, 2 Sides, 10 ft. H
Mfr # MD-10J
Zoro # G2113085
product price: $2,722.99
/ea
Item requires special delivery charges. A $320.00 per item surcharge will be applied.
$2,722.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 430 lb
- Shelving Type Starter
- Overall Height 10 ft
- Number of Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # MD-10J
- Zoro # G2113085
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 10 ft |
Overall Width | 72 in |
Overall Depth | 72 in |
Arm Length | 36 in |
Brace Length | 68" |
Base Length | 81 1/2 in |
Center Brace Length | 69 in |
Lip Height | 1 1/2 in |
Height | 10 ft. |
Rack Size Depth | 56" |
Rack Size Width | 82" |
Arm Lip Height | 1 1/2 in |
Rack Depth | 81 1/2 in |
Description
Cantilever Rack, Overall Depth 72 in, Overall Height 10 ft, Overall Width 72 in, Load Capacity per Level 430 lb, Whole Unit Load Capacity 5,700 lb, Arm Gauge 10 ga, Arm Length 36 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 24, Number of Usable Sides 2, Rack Configuration Starter, Rack Depth 81 1/2 in, Base Length 81 1/2 in, Center Brace Length 69 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 3 in Centers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Shelf, 36 In. W x 18 In. D, Dove Gray (EA10361800-05)
- QUANTUM STORAGE SYSTEMS 85 lb Shelf Storage Bin, Polypropylene, 11 in W, 7 in H, 20 1/2 in L, Ivory (SSB485IV)
- QUANTUM STORAGE SYSTEMS Clear Plastic Bin Window, 12 PK (WUS221)
- AMERICAN BUILT PRO Storage Tote, Black, Styrene Plastic, 13 in L, 13 in W, 7 in H (1313 P3)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- ZORO SELECT Cantilever Rack Arm, 14 in., 500 lb. Cap. (13P920)
- Jarke Cantilever Racks & Components