Shop All Cantilever Racks & Components
Jarke
Starter Cantilever Rack, 2 sides, 10 ft. H
Mfr # DC-10J
Zoro # G2241401
product price: $3,562.99
/ea
Item requires special delivery charges. A $670.00 per item surcharge will be applied.
$3,562.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 1,300 lb
- Overall Height 10 ft
- Shelving Type Starter
- Number of Arms 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # DC-10J
- Zoro # G2241401
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 10 ft |
Overall Width | 81 1/2 in |
Overall Depth | 81 1/2 in |
Arm Length | 36 in |
Height | 10 ft. |
Lip Height | 1 1/2 in |
Brace Length | 70" |
Center Brace Length | 68 in |
Rack Size Width | 82" |
Base Length | 81 1/2 in |
Rack Size Depth | 56" |
Arm Lip Height | 1 1/2 in |
Rack Depth | 81 1/2 in |
Description
Cantilever Rack, Overall Depth 81 1/2 in, Overall Height 10 ft, Overall Width 81 1/2 in, Load Capacity per Level 1,300 lb, Whole Unit Load Capacity 12,340 lb, Arm Gauge 10 ga, Arm Length 36 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 24, Number of Usable Sides 2, Rack Configuration Starter, Rack Depth 81 1/2 in, Base Length 81 1/2 in, Center Brace Length 68 in, Column Gauge 10 ga, Heavy-Duty, Enamel, Arms Adjustable on 3 in Centers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow-E, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (17E-8)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Gray (STK-121860-1 MED GR)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3624S-5D)
- ZORO SELECT Shelving Standard, Steel (1WDR7)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- JARKE Cantilever Rack Single Upright, 96x34 in. (25CS31096)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- JARKE Cantilever Rack Single Upright, 120x61in. (25CS58120)
- DEWALT Wall Mount, Cantilever Rack, 3 pcs (DXSTACLR)
- Jarke Cantilever Racks & Components