Shop All Cantilever Racks & Components
Jarke
Starter Cantilever Rack, 1 Side, 8 ft. H
Mfr # MS-8J
Zoro # G2114047
product price: $1,572.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,572.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 650 lb
- Overall Height 96 in
- Shelving Type Starter
- Number of Arms 8
Product Information
- Brand Jarke
- MFR # MS-8J
- Zoro # G2114047
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 96 in |
Overall Width | 55 3/8 in |
Overall Depth | 40 in |
Arm Length | 24 in |
Height | 8 ft. |
Lip Height | 1 1/2 in |
Base Length | 40 in |
Rack Size Depth | 32" |
Center Brace Length | 45 in |
Rack Size Width | 37" |
Brace Length | 68" |
Rack Depth | 40 in |
Arm Lip Height | 1 1/2 in |
Description
Cantilever Rack, Overall Depth 40 in, Overall Height 96 in, Overall Width 55 3/8 in, Load Capacity per Level 650 lb, Whole Unit Load Capacity 7,500 lb, Arm Gauge 10 ga, Arm Length 24 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 8, Number of Usable Sides 1, Rack Configuration Starter, Rack Depth 40 in, Base Length 40 in, Center Brace Length 45 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 3 in Centers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 40 IN White Hang Track (0121-40WT)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- PRO-LINE Electric Workbenches, Laminate, 30" W, 30-1/2" to 46-1/2" Height, 1000 lb., Cantilever (MVSII7230P-A31)
- AMGOOD 30x60 Rolling Prep Table with Stainless Steel Top (AMG WT-3060-WHEELS)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- Jarke Cantilever Racks & Components