Shop All Cantilever Racks & Components
Jarke
Starter Cantilever Rack, 1 Side, 12 ft. H
Mfr # SC-12J
Zoro # G2169067
product price: $3,503.99
/ea
Item requires special delivery charges. A $530.00 per item surcharge will be applied.
$3,503.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 1,000 lb
- Shelving Type Starter
- Overall Height 12 ft
- Number of Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # SC-12J
- Zoro # G2169067
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 12 ft |
Overall Width | 74 3/4 in |
Overall Depth | 61 in |
Arm Length | 48 in |
Brace Length | 70" |
Height | 12 ft. |
Base Length | 61 in |
Center Brace Length | 68 in |
Rack Size Depth | 32" |
Lip Height | 1 1/2 in |
Rack Size Width | 58" |
Rack Depth | 61 in |
Arm Lip Height | 1 1/2 in |
Description
Cantilever Rack, Overall Depth 61 in, Overall Height 12 ft, Overall Width 74 3/4 in, Load Capacity per Level 1,000 lb, Whole Unit Load Capacity 9,690 lb, Arm Gauge 10 ga, Arm Length 48 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 16, Number of Usable Sides 1, Rack Configuration Starter, Rack Depth 61 in, Base Length 61 in, Center Brace Length 68 in, Column Gauge 10 ga, Heavy-Duty, Enamel, Arms Adjustable on 3 in Centers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1888-1A-HG)
- 80/20 Black 10 S 12 Hole Tee Joining Plate (4125-BLACK)
- COOLKITCHEN 14510-75 10 in. Double Prong Peg Hook (CO135016)
- LYON Pallet Rack Beam, 14 ga, 60" W, 2600 lb, PR (DD62160)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- Jarke Cantilever Racks & Components