Shop All Cantilever Racks & Components
Jarke
Starter Cantilever Rack, 1 Side, 10 ft. H
Mfr # MS-10J
Zoro # G2112181
product price: $1,818.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,818.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 430 lb
- Shelving Type Starter
- Overall Height 10 ft
- Number of Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # MS-10J
- Zoro # G2112181
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 10 ft |
Overall Width | 79 3/8 in |
Overall Depth | 49 in |
Arm Length | 36 in |
Rack Size Depth | 32" |
Lip Height | 1 1/2 in |
Height | 10 ft. |
Center Brace Length | 69 in |
Base Length | 49 in |
Brace Length | 68" |
Rack Size Width | 46" |
Arm Lip Height | 1 1/2 in |
Rack Depth | 49 in |
Description
Cantilever Rack, Overall Depth 49 in, Overall Height 10 ft, Overall Width 79 3/8 in, Load Capacity per Level 430 lb, Whole Unit Load Capacity 5,700 lb, Arm Gauge 10 ga, Arm Length 36 in, Arm Lip Height 1 1/2 in, Removable, Straight, Number of Arms 12, Number of Usable Sides 1, Rack Configuration Starter, Rack Depth 49 in, Base Length 49 in, Center Brace Length 69 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 3 in Centers, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Fire Rated Security Safe, 1.23 cu ft, 90 lbs, 1 hr. Fire Rating (SFW123CS)
- BUCKHORN Gray Attached Lid Container, High Density Polyethylene (AC2115120201000)
- LITTLE GIANT Low Profile Pallet Stand, 40"X48" Deck Size, Load Retainers (SPS-4048-18-LR)
- QUANTUM STORAGE SYSTEMS Yellow Plastic Bin Cups (QBC112YL)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- JARKE Cantilever Rack Single Upright, 96x34 in. (25CS31096)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASL48)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- STEEL KING Cantilever Rack, Load Capacity 18,530 lb (IBCSS192048S)
- Jarke Cantilever Racks & Components