Shop All General Purpose Metal Shelving
Jarke
Shelf Kit, Steel, Gray
Mfr # CR-834-B
Zoro # G2300961
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Overall Width 30 in
- Overall Depth 24 in
- Color Gray
- For Use With Mfr. No. CR-834-A, CR-834-B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # CR-834-B
- Zoro # G2300961
- Country of Origin United States
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 6 in |
Overall Width | 30 in |
Overall Depth | 24 in |
Details
Item | Shelf |
Color | Gray |
For Use With | Mfr. No. CR-834-A, CR-834-B |
Material | Steel |
Description
Shelf, Overall Depth 24 in, Overall Height 6 in, Overall Width 30 in, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Red, PK2 (5TPC1)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELMG)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 8 in D x 20 in H, Gray (QBR-3619)
- HALLOWELL Metal Shelving, 24"D x 36"W x 87"H, 6 Shelves, Steel (A5511-24HG)
- LYON Metal Shelving Unit, 18"D x 36"W x 84"H, 5 Shelves, Steel (DD8006SX)
- LIDO DESIGNS SHELF/HANG ROD BRACKTCHR (LB-10-8150A)
- GLOBAL EQUIPMENT Steel Closed Shelving with 21 Red Plastic Stacking Bins 6 Shelves - 36x12x39 (603258RD)
- DURHAM MFG Metal Shelving Unit, 24"D x 60"W x 72"H, 5 Shelves, Steel (HDS-246072-95)
- TECHNIBILT SHELVING SYSTEMS Add-On Unit, 4-Shelf, DuroSeal, 18x36x74 (A837PW)
- EQUIPTO Ind Shelf Drawer 4 1/4"W 3-1/8"H 17"D, BL (8539-BL)
- GLOBAL EQUIPMENT Extra Heavy Duty Shelving 48"W x 24"D x 72"H With 4 Shelves, Wood Deck, Gry (717143)
- Jarke General Purpose Metal Shelving