Shop All Roll-Out Shelving
Jarke
Roll Out Shelving, 36"D x 48"W x 84-1/2"H, 4 Shelves, Blue
Mfr # EZ483684
Zoro # G3443715
product price: $6,037.99
/ea
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$6,037.99
Free 30-Day Returns
Key Features
- Shelving Type Starter
- Shelving Style Solid
- Width 48"
- Height 84-1/2"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # EZ483684
- Zoro # G3443715
- Country of Origin United States
- Category Roll-Out Shelving
Dimensions
Width | 48" |
Depth | 36" |
Height | 84-1/2" |
Overall Height | 84 in |
Overall Width | 48 in |
Overall Depth | 36 in |
Description
Roll Out Shelving, 2,000 lb Load Capacity per Shelf, Shelving Material Steel, Shelving Configuration Starter, Number of Shelves 4, Includes Mounting Hardware Yes, Overall Depth 36 in, Overall Height 84 in, Overall Width 48 in, 8,000 lb Whole Unit Load Capacity, (2) Upright Frames, (4) Full Extension Roll Out Shelves, Fixed Top Shelf, Powder Coated, Blue, Assembled Unassembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.