Shop All Stack Racks
Jarke
Rack, Tire, Stackable
Mfr # TW-3943
Zoro # G3293328
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,000 lb.
- Width 26"
- Height 47-1/2"
- Material Rugged Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # TW-3943
- Zoro # G3293328
- Country of Origin United States
- Category Stack Racks
Dimensions
Width | 26" |
Height | 47-1/2" |
Details
Item | Tubular Wire Rack |
Load Capacity | 4,000 lb. |
Material | Rugged Steel |
Description
Rack, Tire, Stackable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Kennedy Series Work Bench, Laminate, 60" W, 30" Height, 6600 lb., Straight (KD3060)
- SPC INDUSTRIAL Work-Station, 24" x 96" x 36", Solid Top (WT9624)
- PLANO Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1-1/2" H x 4-7/8 in W (354010)
- TRITON PRODUCTS 12 Steel Screws & 12 Plastic Wall Anchors for Mounting Steel LocBoard (LB-MHK)
- JARKE Stacking U Rack, 10,000 lb., 25-1/2 In. W (ULD-10)
- GLOBAL INDUSTRIAL Portable Stack Rack, 48W x 48D x 36H (798923)
- ZORO SELECT Modular Stacking Rack, 19x14 in., 3700 lb. (SZ BX)
- EGA PRODUCTS Portable Stack Rack, Open Frame, 48"L x 48"W, 4 Way Entry, 2000 lbs. Capacity (RB4-4848)
- ZORO SELECT Stack Rack Base, Open, 42x48 in., 4000 lb. (BB4-4248H)
- PROTECTIONPRO RackEm Racks Over the Seat Hard Hat Rack (PR12737)
- ZORO SELECT Stack Rack Post Set, 48 in., 2000 lb., PK4 (PT-2-48)
- Jarke Stack Racks