Shop All Cantilever Racks & Components
Jarke
Inclined Starter Cantilever Rack, 7 ft. H
Mfr # CR-5
Zoro # G2138641
product price: $1,766.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,766.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Inclined
- Capacity per Arm 1,000 lb
- Overall Height 84 in
- Shelving Type Starter
- Number of Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # CR-5
- Zoro # G2138641
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 84 in |
Overall Width | 80 1/2 in |
Overall Depth | 26 1/2 in |
Arm Length | 16 in |
Height | 7 ft. |
Lip Height | 1 1/2 in |
Center Brace Length | 69 1/2 in |
Rack Size Depth | 26-1/2" |
Rack Size Width | 72" |
Brace Length | 70" |
Base Length | 26 1/2 in |
Depth | 26-1/2" |
Width | 72" |
Arm Lip Height | 1 3/4 in |
Rack Depth | 26 1/2 in |
Description
Cantilever Rack, Overall Depth 26 1/2 in, Overall Height 84 in, Overall Width 80 1/2 in, Load Capacity per Level 1,000 lb, Whole Unit Load Capacity 12,000 lb, Arm Gauge 10 ga, Arm Length 16 in, Arm Lip Height 1 3/4 in, Welded, Inclined, No, Number of Arms 12, Number of Usable Sides 1, Rack Configuration Starter, Rack Depth 26 1/2 in, Base Length 26 1/2 in, Center Brace Length 69 1/2 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 4 in Centers, No, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Security Safe, 0.50 ft³, Digital Keypad Lock (SENX055)
- QUANTUM STORAGE SYSTEMS Steel Bench Pick Rack, 36 in W x 21 in H x 12 in D, 3 Shelves, Ivory (QPRHA-101IV)
- WALLWRITE Wall Mounted Desk, 20x13-1/2x3-3/8In, Gray (WW-100SC-T47)
- BARSKA Diversion Book Safe, 0.025 cu ft, 2.37 lb, Privacy Key Lock (CB11992)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASL48)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- JARKE Inclined Cantilever Rack, 1 Side, 7 ft. H (CR-1)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- JARKE Inclined Cantilever Rack Arm, 12 in. (25AIO12)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- VESTIL Portable Cantilever Cart (CANT-3648)
- Jarke Cantilever Racks & Components