Shop All Cantilever Racks & Components
Jarke
Inclined Cantilever Rack Arm
Mfr # 25AIL24
Zoro # G0126415
$67.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cantilever Arm Style Inclined
- Capacity per Arm 2,000 lb
- Arm Steel Gauge 7 ga
- Arm Length 24 in
- Load Capacity 2000 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25AIL24
- Zoro # G0126415
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Arm Length | 24 in |
Lip Height | 1 1/2 in |
Height | 7 ft. |
Width | 24" |
Overall Arm Length | 26 27/32 in |
Usable Arm Length | 24 in |
Arm Lip Height | 1 1/2 in |
Details
Item - Cantilever Rack Components | Arm |
Item | Arm |
Cantilever Arm Style | Inclined |
Capacity per Arm | 2,000 lb |
Arm Steel Gauge | 7 ga |
Load Capacity | 2000 lb. |
Includes | Arms Adjustable on 3 in Centers |
Material | Steel |
Lip | Removable |
Capacity | 2000 lb. |
Arm Type | Angled Upwards |
Duty Rating | Heavy-Duty |
Arm Orientation | Inclined |
Arm Gauge | 11 ga |
Arm Lip Type | Removable |
Adjustment Increments | 3 in |
Load Capacity per Arm | 2,000 lb |
Description
Arm, Arm Gauge 11 ga, Arm Lip Height 1 1/2 in, Inclined Arm Orientation, 2,000 lb Load Capacity per Arm, Overall Arm Length 26 27/32 in, Usable Arm Length 24 in, Steel, Adjustment Increments 3 in, Arm Lip Type Removable, Duty Rating Heavy-Duty, Includes Arms Adjustable on 3 in Centers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Upturned Edge Stainless Steel Work Table 24" x 36" (SSWT36)
- DURHAM MFG Super Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 96 Bins (HDC36-96-4S95)
- ZORO SELECT Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Gray (4MUC9)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Green (QUS210GN)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (MD-8J)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- SAFCO Pivot Wall Rack for Pivot Brack (5010)
- Jarke Cantilever Racks & Components