Shop All Cantilever Racks & Components
Jarke
Inclined Cantilever Rack Arm, 18 in.
Mfr # 25AIO18
Zoro # G0277746
product price: $41.45
/ea
$41.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cantilever Arm Style Inclined
- Capacity per Arm 2,500 lb
- Arm Steel Gauge 7 ga
- Arm Length 18 in
- Includes Mounting Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25AIO18
- Zoro # G0277746
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Arm Length | 18 in |
Usable Arm Length | 18 in |
Overall Arm Length | 21 5/8 in |
Details
Item - Cantilever Rack Components | Arm |
Item | Arm |
Cantilever Arm Style | Inclined |
Capacity per Arm | 2,500 lb |
Arm Steel Gauge | 7 ga |
Includes | Mounting Pin |
Lip | Not Included |
Arm Type | Inclined, Adjustable On 3" Centers |
Material | Steel |
Capacity | 2500 lb. |
Finish | Gray Powder Coat |
Arm Gauge | 11 ga |
Arm Lip Type | No Lip |
Arm Orientation | Inclined |
Load Capacity per Arm | 2,500 lb |
Adjustment Increments | 3 in |
Duty Rating | Heavy-Duty |
Description
Arm, Arm Gauge 11 ga, Inclined Arm Orientation, 2,500 lb Load Capacity per Arm, Overall Arm Length 21 5/8 in, Usable Arm Length 18 in, Steel, Gray Powder Coat, Adjustment Increments 3 in, Arm Lip Type No Lip, Duty Rating Heavy-Duty, Includes Mounting Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYON Starter Bulk Storage Rack, 48 in D, 96 in W, 3 Shelves, Dove Gray (DD67525SD)
- ULTRATECH Open Head Overpack Drum, Polyethylene, 65 gal, Unlined, Yellow (582)
- AKRO-MILS 5 lb Shelf Storage Bin, Industrial Grade Polymer, 3-3/16 in W, 2.0625 in H, 10.5625 in L, Gray (20320)
- US NETTING Loading Dock Barrier- Net Only 4'x6' (OHPNO46-B)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Rack Starter, 2in Lip, 72inWx58inDx144inH (320826)
- Jarke Cantilever Racks & Components