Shop All Cantilever Racks & Components
Jarke
Inclined Cantilever Rack Arm, 18 in.
Mfr # 25AIL18
Zoro # G0277719
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cantilever Arm Style Inclined
- Capacity per Arm 2,500 lb
- Arm Steel Gauge 7 ga
- Arm Length 18 in
- Load Capacity 2500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25AIL18
- Zoro # G0277719
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Arm Length | 18 in |
Lip Height | 1 1/2 in |
Height | 7 ft. |
Width | 18" |
Overall Arm Length | 21 5/8 in |
Arm Lip Height | 1 1/2 in |
Usable Arm Length | 18 in |
Description
Arm, Arm Gauge 11 ga, Arm Lip Height 1 1/2 in, Inclined Arm Orientation, 2,500 lb Load Capacity per Arm, Overall Arm Length 21 5/8 in, Usable Arm Length 18 in, Steel, Gray Powder Coat, Adjustment Increments 3 in, Arm Lip Type Removable, Duty Rating Heavy-Duty, Includes Lip Bracket, Mounting Pin, Includes Fasteners Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARLIN STEEL WIRE PRODUCTS Natural Rectangular 1/4" Mesh Size, Steel (00-00363272-14)
- KENNEDY Divider, 4" Drawer, 4 Compt, 29" Cabinets (81930)
- TECHSTAR PLASTICS Global Industrial„¢ Lockable Outdoor Storage Container, 42"Lx29"Wx30"H, 11 Cu. Ft., Gray (SOS 11-GRAY)
- FTR ENTERPRISES Nesting Container, Clear, Acrylic, 6-1/2 in; 9-1/4 in L, 4 in; 5 in W, 3 in; 5 in H (BCAM-L)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 14 in Overall Depth (WC34-CB1436P)
- Jarke Cantilever Racks & Components