Shop All Cantilever Racks & Components
Jarke
Inclined Cantilever Rack, 1 Side, 7 ft. H
Mfr # CR-1
Zoro # G2119008
product price: $1,414.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,414.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Inclined
- Capacity per Arm 1,000 lb
- Shelving Type Starter
- Overall Height 84 in
- Number of Arms 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # CR-1
- Zoro # G2119008
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 84 in |
Overall Width | 80 1/2 in |
Overall Depth | 26 1/2 in |
Arm Length | 12 in |
Brace Length | 72" |
Lip Height | 1 1/2 in |
Center Brace Length | 69 1/2 in |
Rack Size Depth | 32" |
Base Length | 26 1/2 in |
Height | 7 ft. |
Rack Size Width | 26-1/2" |
Depth | 32" |
Width | 26-1/2" |
Rack Depth | 26 1/2 in |
Arm Lip Height | 1 3/4 in |
Description
Cantilever Rack, Overall Depth 26 1/2 in, Overall Height 84 in, Overall Width 80 1/2 in, Load Capacity per Level 1,000 lb, Whole Unit Load Capacity 12,000 lb, Arm Gauge 10 ga, Arm Length 12 in, Arm Lip Height 1 3/4 in, Welded, Inclined, No, Number of Arms 12, Number of Usable Sides 1, Rack Configuration Starter, Rack Depth 26 1/2 in, Base Length 26 1/2 in, Center Brace Length 69 1/2 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 4 in Centers, No, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Dbl Anchor, T-Nut Long Assy, 15S, 5/16-18 (3099)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Gray, PK2 (ALGBRD16X32GALV)
- WEATHER GUARD Shelf Mat For 16In Deep Shelves (9836)
- TENNSCO Boltless Shelving Unit, 36"D x 72"W x 84"H, 5 Shelves, Carbon Steel (RXHS-723684MED GR)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- CRAFTSMAN 6-Arm, 10-Inch Deep Cantilever Storage Rack System (CMXMSAJ094788)
- Jarke Cantilever Racks & Components