Shop All Cantilever Racks & Components
Jarke
Inclined Add-On Cantilever Rack, 7 ft. H
Mfr # CR-7A
Zoro # G2138617
original price:
$1,153.09
24% off
new price: $866.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$866.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Inclined
- Capacity per Arm 1,000 lb
- Shelving Type Add-On
- Overall Height 84 in
- Number of Arms 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # CR-7A
- Zoro # G2138617
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 84 in |
Overall Width | 75 in |
Overall Depth | 45 in |
Arm Length | 16 in |
Rack Size Width | 45" |
Center Brace Length | 69 1/2 in |
Rack Size Depth | 56" |
Base Length | 45 in |
Brace Length | 70" |
Lip Height | 1 1/2 in |
Height | 7 ft. |
Width | 45" |
Rack Depth | 45 in |
Arm Lip Height | 1 3/4 in |
Description
Cantilever Rack, Overall Depth 45 in, Overall Height 84 in, Overall Width 75 in, Load Capacity per Level 1,000 lb, Whole Unit Load Capacity 24,000 lb, Arm Gauge 10 ga, Arm Length 16 in, Arm Lip Height 1 3/4 in, Welded, Inclined, No, Number of Arms 12, Number of Usable Sides 2, Rack Configuration Add-On, Rack Depth 45 in, Base Length 45 in, Center Brace Length 69 1/2 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 4 in Centers, No, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Akro-Mils Shelf Bin Divider 40170 For 11"W x 4"H Shelf Bins, Black, Price pack of 24 (40170)
- 80/20 Hidden Corner Connector, Inside-Inside (33450)
- MILWAUKEE TOOL PACKOUT Tool Case, 5 Compartments, 9-7/8 in W x 15-1/4 in D x 4-5/8 in H, Red (48-22-8435)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-24HG)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Cantilever Rack Single Upright, 120x61in. (25CS58120)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- QUANTUM STORAGE SYSTEMS Wire Cantilever, 18 in Overall Depth (WDWB1836P)
- Jarke Cantilever Racks & Components