Shop All Cantilever Racks & Components
Jarke
Cantilever Rack, Steel, 7 ft. H, 6 ft. L
Mfr # CR-8
Zoro # G3327497
product price: $1,468.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,468.99
Free 30-Day Returns
Key Features
- Cantilever Arm Style Straight
- Capacity per Arm 1,000 lb
- Shelving Type Starter
- Overall Height 84 in
- Number of Sides 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # CR-8
- Zoro # G3327497
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 84 in |
Overall Width | 80 1/2 in |
Overall Depth | 45 in |
Arm Length | 16 in |
Height | 7 ft. |
Center Brace Length | 69 1/2 in |
Base Length | 45 in |
Brace Length | 36" |
Lip Height | 1 1/2 in |
Width | 45" |
Depth | 45" |
Arm Lip Height | 1 3/4 in |
Rack Depth | 45 in |
Description
Cantilever Rack, Overall Depth 45 in, Overall Height 84 in, Overall Width 80 1/2 in, Load Capacity per Level 1,000 lb, Whole Unit Load Capacity 24,000 lb, Arm Gauge 10 ga, Arm Length 16 in, Arm Lip Height 1 3/4 in, Welded, Straight, No, Number of Arms 24, Number of Usable Sides 2, Rack Configuration Starter, Rack Depth 45 in, Base Length 45 in, Center Brace Length 69 1/2 in, Column Gauge 11 ga, Medium-Duty, Enamel, Arms Adjustable on 4 in Centers, No, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 12 In. W x 6 In. D Silver Epoxy Coated Steel Shelf for LocBoard (56126-SLV)
- DURHAM MFG Prime Cold Rolled Steel Enclosed Bin Shelving, 34 in W x 68 3/8 in H x 17 3/4 in D, 15 Shelves (029-95)
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- ZORO SELECT Recycled Rigid PVC Pallet, 48 in L, 40 in W, 9 in H (05000202)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S36A)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- JARKE Cantilever Rack Brace Set, Removable, PK3 (25B3036)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- ECONOCO Adj. Rack, Silver, 16in. Lx24in. Wx75in. H (BA47SC)
- Jarke Cantilever Racks & Components