Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Single Upright, 96x61 in.
Mfr # 25CS58096
Zoro # G3497685
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$547.99
Free 30-Day Returns
Key Features
- Overall Height 8 ft
- Number of Sides 1
- Overall Width 9 1/2 in
- Overall Depth 61 in
- Arm Length 42 in 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25CS58096
- Zoro # G3497685
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 8 ft |
Overall Width | 9 1/2 in |
Overall Depth | 61 in |
Arm Length | 42 in 48 in |
Height | 8 ft. |
Base Length | 61" |
Depth | 61" |
Base Depth | 61 in |
Compatible Arm Length | 42 in, 48 in |
Description
Upright, Column Gauge 11 ga, Compatible Arm Length 42 in, 48 in, Maximum Arms per Side 9, Maximum Load Capacity per Side 7,600 lb, 8,430 lb, Number of Usable Sides 1, Overall Height 8 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ9, 1CJA1, Base Depth 61 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Color Code Drum Ring, Gloss Finish, Yellow (207009)
- TRITON PRODUCTS 6 In. Single Rod 30 Degree Bend Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 10 Pack (71613)
- AKRO-MILS Red Plastic Lid (35241RED)
- 80/20 Joining Strip 2 Hole 10 S (4107)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- JARKE Bar Storage Rack Starter Unit (BSRS)
- GLOBAL INDUSTRIAL Single Sided Medium Duty Cantilever Rack Starter, 2in Lip, 48inWx33inDx96inH (320829)
- Jarke Cantilever Racks & Components