Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Single Upright, 96x40 in.
Mfr # 25CS37096
Zoro # G3497700
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Key Features
- Overall Height 8 ft
- Number of Sides 1
- Overall Width 9 1/2 in
- Overall Depth 40 in
- Arm Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25CS37096
- Zoro # G3497700
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 8 ft |
Overall Width | 9 1/2 in |
Overall Depth | 40 in |
Arm Length | 24 in |
Height | 8 ft. |
Base Length | 40" |
Depth | 40" |
Base Depth | 40 in |
Compatible Arm Length | 24 in |
Description
Upright, Column Gauge 11 ga, Compatible Arm Length 24 in, Maximum Arms per Side 9, Maximum Load Capacity per Side 12,530 lb, Number of Usable Sides 1, Overall Height 8 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ6, Base Depth 40 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Replacement Grate (9573)
- ECONOCO Acrylic Sign Holder, 11" W x 7" H, PK24 (PK711)
- HALLOWELL Wardrobe Locker, 18 in W, 18 in D, 78 in H, (1) Tier, (1) Wide, Dark Gray (U1888-1HG)
- SANDUSKY LEE Shelf, 46 In. W x 24 In. D, Charcoal (TA10462400-02)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASL48)
- JARKE Cantilever Rack Single Upright, 96x49 in. (25CS46096)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- STRUCTURAL PLASTICS Shelving Unit, Add-On, 36x96x24 In, 750 lb (S9636A)
- Jarke Cantilever Racks & Components