Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Single Upright, 144x61in.
Mfr # 25CS58144
Zoro # G3497606
product price: $839.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.
$839.99
Free 30-Day Returns
Key Features
- Overall Height 12 ft
- Number of Sides 1
- Overall Width 9 1/2 in
- Overall Depth 61 in
- Max. Arms per Side 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25CS58144
- Zoro # G3497606
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 12 ft |
Overall Width | 9 1/2 in |
Overall Depth | 61 in |
Arm Length | 42 in 48 in |
Base Length | 61" |
Height | 12 ft. |
Depth | 61" |
Base Depth | 61 in |
Compatible Arm Length | 42 in, 48 in |
Overall HxWxD | 12 ft x 9 1/2 in x 61 in |
Description
Upright, Column Gauge 10 ga, Compatible Arm Length 42 in, 48 in, Maximum Arms per Side 14, Maximum Load Capacity per Side 9,690 lb, 10,830 lb, Number of Usable Sides 1, Overall Height 12 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ9, 1CJA1, Base Depth 61 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, 11 5/8 in L, Red (QSB802RD)
- SUNCAST Resin Storage Cabinet, 30 in W, 36 in H, Stationary (BMC3600)
- THE BRUSH MAN 148”X 76” (4’ X 8’) Pallet Cover (White) (COVER 4X8-WHI)
- CRAWFORD Hanger Hose Medium Duty (CMHH-6)
- JARKE Starter Cantilever Rack, 1 Side, 12 ft. H (SC-12J)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (CR-6)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- JARKE Storage Rack, Single, 76-3/16 x 18-1/4 In. (MT251CS36)
- JARKE Cantilever Rack Single Upright, 144x40in. (25CS37144)
- STRUCTURAL PLASTICS Shelving Unit, Add-On, 36x96x24 In, 750 lb (S9636A)
- Jarke Cantilever Racks & Components