Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Single Upright, 144x49in.
Mfr # 25CS46144
Zoro # G3497615
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$633.99
Free 30-Day Returns
Key Features
- Overall Height 12 ft
- Number of Sides 1
- Overall Width 9 1/2 in
- Overall Depth 49 in
- Arm Length 30 in 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25CS46144
- Zoro # G3497615
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 12 ft |
Overall Width | 9 1/2 in |
Overall Depth | 49 in |
Arm Length | 30 in 36 in |
Base Length | 49" |
Height | 12 ft. |
Depth | 49" |
Base Depth | 49 in |
Compatible Arm Length | 30 in, 36 in |
Description
Upright, Column Gauge 10 ga, Compatible Arm Length 30 in, 36 in, Maximum Arms per Side 14, Maximum Load Capacity per Side 12,270 lb, 14,160 lb, Number of Usable Sides 1, Overall Height 12 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ7, 1CHZ8, Base Depth 49 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 2 Hole Inside Gusset, For 15 Series (4332)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 144 in H, 123 in W, 42 in D (184214443120DA)
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID2417BL)
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 73 in L (2EWJ5)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S72)
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- JARKE Bar Storage Rack Add-On-Unit (BSRA)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASO30)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- Jarke Cantilever Racks & Components