Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Single Upright, 144x34in.
Mfr # 25CS31144
Zoro # G3497630
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$607.99
Free 30-Day Returns
Key Features
- Overall Height 12 ft
- Number of Sides 1
- Overall Width 9 1/2 in
- Overall Depth 34 in
- Arm Length 12 in 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25CS31144
- Zoro # G3497630
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 12 ft |
Overall Width | 9 1/2 in |
Overall Depth | 34 in |
Arm Length | 12 in 18 in |
Height | 12 ft. |
Base Length | 34" |
Depth | 34" |
Base Depth | 34 in |
Compatible Arm Length | 12 in, 18 in |
Description
Upright, Column Gauge 10 ga, Compatible Arm Length 12 in, 18 in, Maximum Arms per Side 14, Number of Usable Sides 1, Overall Height 12 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ4, 1CHZ5, Base Depth 34 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 M8X1.25 Dropin T-Nut W/Set Scrw Bgt 40S (40-1988)
- PRIMELINE TOOLS 1/4 in., Nickel Plated Shelf Support (8 Pack) (U 10169)
- REGISTRY Luggage Cart, BSS (D922007AGG)
- 80/20 Pivot Arm 180 Degree 10 S (4051)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASO24)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Add-On Cantilever Rack, 1 Side, 7 ft. H (QT501S72A)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- Jarke Cantilever Racks & Components