Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Single Upright, 120x61in.
Mfr # 25CS58120
Zoro # G3497649
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$755.99
Free 30-Day Returns
Key Features
- Overall Height 10 ft
- Number of Sides 1
- Overall Width 9 1/2 in
- Overall Depth 61 in
- Arm Length 42 in 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25CS58120
- Zoro # G3497649
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 10 ft |
Overall Width | 9 1/2 in |
Overall Depth | 61 in |
Arm Length | 42 in 48 in |
Base Length | 61" |
Height | 10 ft. |
Depth | 61" |
Compatible Arm Length | 42 in, 48 in |
Base Depth | 61 in |
Overall HxWxD | 10 ft x 9 1/2 in x 61 in |
Description
Upright, Column Gauge 10 ga, Compatible Arm Length 42 in, 48 in, Maximum Arms per Side 12, Maximum Load Capacity per Side 9,730 lb, 10,880 lb, Number of Usable Sides 1, Overall Height 10 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ9, 1CJA1, Base Depth 61 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 26 Compartment Organizer Plastic Organiz, W54037 (W54037)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD1870 SAND)
- JUSTRITE Vertical Drum Vent Assembly, For Use With 3/4 in DN20 Bung, Brass, Brass (08102)
- BUCKHORN Gray Attached Lid Container, Plastic, Steel Hinge, 17 gal Volume Capacity (39175)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- JARKE Horizontal Storage Rack, 9 Arms, 84Inx7ft (CR-833)
- JARKE Starter Cantilever Rack, 2 Sides, 8 ft. H (DC-8J)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- JARKE Starter Cantilever Rack, 1 Side, 7 ft. H (QT501S36)
- Jarke Cantilever Racks & Components