Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Single Upright, 120x40in.
Mfr # 25CS37120
Zoro # G3497667
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$541.99
Free 30-Day Returns
Key Features
- Overall Height 10 ft
- Number of Sides 1
- Overall Width 9 1/2 in
- Overall Depth 40 in
- Max. Arms per Side 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jarke
- MFR # 25CS37120
- Zoro # G3497667
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 10 ft |
Overall Width | 9 1/2 in |
Overall Depth | 40 in |
Arm Length | 24 in |
Height | 10 ft. |
Base Length | 40" |
Depth | 40" |
Base Depth | 40 in |
Compatible Arm Length | 24 in |
Description
Upright, Column Gauge 10 ga, Compatible Arm Length 24 in, Maximum Arms per Side 12, Maximum Load Capacity per Side 16,680 lb, Number of Usable Sides 1, Overall Height 10 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ6, Base Depth 40 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 in W, 6 in H, 12 7/8 in L, Light Blue (PB40-F Lt Blue)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- QUANTUM STORAGE SYSTEMS Steel Flat Shelf, 36 in W x 18 in D x Gray (SLP-1836)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- JARKE Add-On Cantilever Rack, 2 Sides, 7 ft. H (QT501D72A)
- JARKE Cantilever Rack Arm, 36 in., 1300 lb. Cap. (25ASL36)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASO48)
- JARKE Inclined Cantilever Rack Arm, 18 in. (25AIO18)
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- GLOBAL INDUSTRIAL Single Sided Heavy Duty Cantilever Add-On Rack, 2in Lip, 72inWx50inDx120inH (320824A)
- Jarke Cantilever Racks & Components