Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Single Upright, 120x34in.
Mfr # 25CS31120
Zoro # G3497676
product price: $479.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$479.99
Free 30-Day Returns
Key Features
- Overall Height 10 ft
- Number of Sides 1
- Overall Width 9 1/2 in
- Overall Depth 34 in
- Max. Arms per Side 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # 25CS31120
- Zoro # G3497676
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Overall Height | 10 ft |
Overall Width | 9 1/2 in |
Overall Depth | 34 in |
Arm Length | 12 in 18 in |
Base Length | 34" |
Height | 10 ft. |
Compatible Arm Length | 12 in, 18 in |
Base Depth | 34 in |
Description
Upright, Column Gauge 10 ga, Compatible Arm Length 12 in, 18 in, Maximum Arms per Side 12, Maximum Load Capacity per Side 20,640 lb, 25,650 lb, Number of Usable Sides 1, Overall Height 10 ft, Overall Width 9 1/2 in, Compatible Grainger Part Number 1CHZ4, 1CHZ5, Base Depth 34 in, Includes Mounting Hardware Yes, Duty Rating Heavy-Duty, Steel, Includes Toe Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Flat Wood Hanger, Natural No Bar, PK100 (WH1761NC)
- PLANO Compartment Box with 24 compartments, Plastic, 2 1/4 in H x 14 1/4 in W (5324-30)
- ZORO SELECT Pallet Cover Tarp, 48 in W x 48 in D x 48 in L, 10.5 mil Thickness, Black/Silver (3ZRU1)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Gray, Polyethylene, 19 1/2 in L, 15 1/2 in W, 10 in H (SNT190GY)
- JARKE Cantilever Rack Single Upright, 120x61in. (25CS58120)
- JARKE Cantilever Rack Arm, 12 in., 3000 lb. Cap. (25ASL12)
- JARKE Cantilever Rack Add-On Unit, 2 Sides, 7ftH (CR-3A)
- JARKE Starter Cantilever Rack, 1 Side, 10 ft. H (MS-10J)
- JARKE Cantilever Rack Arm, 18 in., 2500 lb. Cap. (25ASL18)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (SC-8J)
- VESTIL Port Cantilever Cart, 31.6x62.5x64.8 (CANT-3060)
- Jarke Cantilever Racks & Components