Shop All Cantilever Racks & Components
Jarke
Cantilever Rack Single Double Unit
Mfr # MT251CD36
Zoro # G0993058
product price: $1,030.99
/ea
Free Shipping & Returns
$1,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3500 lb.
- Depth 30"
- Material Steel
- Height 76-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jarke
- MFR # MT251CD36
- Zoro # G0993058
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Depth | 30" |
Height | 76-3/16" |
Details
Item | Light Duty Cantilever Racks |
Load Capacity | 3500 lb. |
Material | Steel |
Description
Cantilever Rack Single Double Unit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD Strg Cab, 75"x60"x24", DstGry, 6Shlv (56-DS-246-L)
- WALL CONTROL Standard Industrial Pegboard Kit, Red/Black (35-IWRK-400-RB)
- 80/20 Dropin T-Nut 5/16-18 W/Flex Hand 40S Blk (40-3282)
- HASTINGS EQUITY MFG Hastings 500 Gallon Self-Standing Storage Tank T-0500-062 (T-0500-062 (500I))
- JARKE Inclined Starter Cantilever Rack, 7 ft. H (CR-5)
- JARKE Cantilever Rack Arm, 24 in., 2000 lb. Cap. (25ASL24)
- JARKE Cantilever Rack Arm, 30 in., 1600 lb. Cap. (25ASL30)
- JARKE Inclined Add-On Cantilever Rack, 7 ft. H (CR-5A)
- JARKE Cantilever Rack Arm, 48 in., 1000 lb. Cap. (25ASL48)
- JARKE Inclined Cantilever Rack Arm, 12 in. (25AIO12)
- STEEL KING Cantilever Arm, Steel (IBA-S4x7.7-048P)
- Jarke Cantilever Racks & Components